Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CL412

CL412

CL412 SAFETY GLASSES ; CHECKLITE GRAY LENS 12PAA/PAK 144PAA/CS

Safety Glasses; Smoke Color; Smoke Frame Color; Polycarbonate Frame Material; Duramas Hard Coat Lens Coating/Shade; Duramass Anti-Fog; Polycarbonate Lens Material; Gray Lens Tint; Scratch Resistance; Checklite CL4 Series; Universal Size Group; Smoke Temple Color

Part #

CL412

BDI #

23230628

PRICE
$ 2.88 / pair

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.046
UNSPSC
30171707
EAN
0766868544802
Noun
Glasses
Keyword String
Safety
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
135-CL412
Product Detail
Safety Glasses
Product Specification
Smoke Color; Smoke Frame Color; Polycarbonate Frame Material; Duramas Hard Coat Lens Coating/Shade; Duramass Anti-Fog; Polycarbonate Lens Material; Gray Lens Tint; Scratch Resistance; Checklite CL4 Series; Universal Size Group; Smoke Temple Color
Long Description
Safety Glasses; Smoke Color; Smoke Frame Color; Polycarbonate Frame Material; Duramas Hard Coat Lens Coating/Shade; Duramass Anti-Fog; Polycarbonate Lens Material; Gray Lens Tint; Scratch Resistance; Checklite CL4 Series; Universal Size Group; Smoke Temple Color