token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

FP04/6

FP04/6

NORFP04/6 ANCHOR SLING ; POR 50MM 2 IN NYLON WEBBING 4FT

Cross Arm Anchorage Sling; 1" Heavy Duty Nylon Web; With Large D-Ring; 6FT Length

Part #

FP04/6

BDI #

18443531

QTY

Manufacturer Name
HONEYWELL SAFETY PRODUCTS honeywellsafety.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46182300
EAN
0821812754178
Noun
Sling
Keyword String
Anchorage Cross Arm
Product Detail
Cross Arm Anchorage Sling
Product Specification
1" Heavy Duty Nylon Web; With Large D-Ring; 6FT Length
Long Description
Cross Arm Anchorage Sling; 1" Heavy Duty Nylon Web; With Large D-Ring; 6FT Length