token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

GD01

GD01

GD01 PPE DISPENSER ; PRINZING GLOVE SINGLE

Coated Gloves; Clear Color; 3-3/4" Nominal Depth; 5-1/4" Nominal Height; Acrylic Material; 10-3/8" Nominal Width

Part #

45432

BDI #

1024470

PRICE
$ 76.00 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0754473454326
Noun
Gloves
Keyword String
Safety
Manufacturer Item Number
262-GD01
Product Detail
Safety Gloves
Product Specification
Clear Color; 3-3/4" Nominal Depth; 5-1/4" Nominal Height; Acrylic Material; 10-3/8" Nominal Width
Long Description
Coated Gloves; Clear Color; 3-3/4" Nominal Depth; 5-1/4" Nominal Height; Acrylic Material; 10-3/8" Nominal Width