Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HH-21-SC-PK

HH-21-SC-PK

HH-21-SC-PK WIRE MARKER ; 0.75" HX0.25" W 25CARD/PK

Wire Marker Card; 21 Text Legend; Permanent Thermosetting Rubber Adhesive; Acetate Cloth Material; Black On White Color; 0.75" Height; 0.25" Width; 72 Marker Per Card; 25 Card Per Pack

Part #

113355

BDI #

1006036

PRICE
$ 182.39 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820970361
Noun
Card
Keyword String
Wire Marker
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marker Card
Product Specification
21 Text Legend; Permanent Thermosetting Rubber Adhesive; Acetate Cloth Material; Black On White Color; 0.75" Height; 0.25" Width; 72 Marker Per Card; 25 Card Per Pack
Long Description
Wire Marker Card; 21 Text Legend; Permanent Thermosetting Rubber Adhesive; Acetate Cloth Material; Black On White Color; 0.75" Height; 0.25" Width; 72 Marker Per Card; 25 Card Per Pack