Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
HX-125-2-YL-J-2

HX-125-2-YL-J-2

HX-125-2-YL-J-2 WIRE MARKING SLEEVE ; 0.125" DIAX1" W FOR PRINTER 20000/RLL

Wire Marking Sleeve; Single Side Printable; Heat-Shrink Polyolefin Material; Yellow Color; 1/8" Sleeve Diameter; 2" Sleeve Width; 0.062" to 0.11" Wire Diameter; 20 to 16 AWG Wire Gauge; 2 Piece Per Sleeve; Jumbo

Part #

117238

BDI #

1008771

PRICE
$ 11,826.12 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820819660
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Single Side Printable; Heat-Shrink Polyolefin Material; Yellow Color; 1/8" Sleeve Diameter; 2" Sleeve Width; 0.062" to 0.11" Wire Diameter; 20 to 16 AWG Wire Gauge; 2 Piece Per Sleeve; Jumbo
Long Description
Wire Marking Sleeve; Single Side Printable; Heat-Shrink Polyolefin Material; Yellow Color; 1/8" Sleeve Diameter; 2" Sleeve Width; 0.062" to 0.11" Wire Diameter; 20 to 16 AWG Wire Gauge; 2 Piece Per Sleeve; Jumbo