Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
HX-187-2-WT-SC

HX-187-2-WT-SC

HX-187-2-WT-SC WIRE MARKING SLEEVE ; 0.187" DIAX2" W FOR PRINTER 500/RLL

Wire Marking Sleeve; Single Side Printable; Heat-Shrink Polyolefin Material; White Color; 3/16" Sleeve Diameter; 2" Sleeve Width; 0.094" to 0.151" Wire Diameter; 16 to 10 AWG Wire Gauge; 1 Piece Per Sleeve; Small Core

Part #

117343

BDI #

1008876

PRICE
$ 863.05 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820820710
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Single Side Printable; Heat-Shrink Polyolefin Material; White Color; 3/16" Sleeve Diameter; 2" Sleeve Width; 0.094" to 0.151" Wire Diameter; 16 to 10 AWG Wire Gauge; 1 Piece Per Sleeve; Small Core
Long Description
Wire Marking Sleeve; Single Side Printable; Heat-Shrink Polyolefin Material; White Color; 3/16" Sleeve Diameter; 2" Sleeve Width; 0.094" to 0.151" Wire Diameter; 16 to 10 AWG Wire Gauge; 1 Piece Per Sleeve; Small Core