token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
HX-500-2-WT-J-4

HX-500-2-WT-J-4

HX-500-2-WT-J-4 WIRE MARKING SLEEVE ; 0.5" DIAX0.5" W FOR PRINTER 10000/RLL

Wire Marking Sleeve; Single Side Printable; Heat-Shrink Polyolefin Material; White Color; 1/2" Sleeve Diameter; 2" Sleeve Width; 0.25" to 0.45" Wire Diameter; 6 to 1 AWG Wire Gauge; 4 Piece Per Sleeve; Jumbo

Part #

117296

BDI #

1008829

PRICE
$ 8,746.51 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820820246
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Single Side Printable; Heat-Shrink Polyolefin Material; White Color; 1/2" Sleeve Diameter; 2" Sleeve Width; 0.25" to 0.45" Wire Diameter; 6 to 1 AWG Wire Gauge; 4 Piece Per Sleeve; Jumbo
Long Description
Wire Marking Sleeve; Single Side Printable; Heat-Shrink Polyolefin Material; White Color; 1/2" Sleeve Diameter; 2" Sleeve Width; 0.25" to 0.45" Wire Diameter; 6 to 1 AWG Wire Gauge; 4 Piece Per Sleeve; Jumbo