token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
HX-750-2-WT-SC

HX-750-2-WT-SC

HX-750-2-WT-SC WIRE MARKING SLEEVE ; 0.75" DIAX2" W FOR PRINTER 150/RLL

Wire Marking Sleeve; Single Side Printable; Heat-Shrink Polyolefin Material; White Color; 3/4" Sleeve Diameter; 2" Sleeve Width; 0.375" to 0.7" Wire Diameter; 2 to 4/0 AWG Wire Gauge; 1 Piece Per Sleeve; Small Core

Part #

117347

BDI #

1008880

PRICE
$ 606.08 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820820758
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Single Side Printable; Heat-Shrink Polyolefin Material; White Color; 3/4" Sleeve Diameter; 2" Sleeve Width; 0.375" to 0.7" Wire Diameter; 2 to 4/0 AWG Wire Gauge; 1 Piece Per Sleeve; Small Core
Long Description
Wire Marking Sleeve; Single Side Printable; Heat-Shrink Polyolefin Material; White Color; 3/4" Sleeve Diameter; 2" Sleeve Width; 0.375" to 0.7" Wire Diameter; 2 to 4/0 AWG Wire Gauge; 1 Piece Per Sleeve; Small Core