token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

KV250-M

KV250-M

KV250-M ; POR MED 10-CUT 100 KEVLAR GRN

Safety Glove; Tuff Coat; Kevlar Shell; Green Nitrile Palm; ANSI Cut Level 2; 10 Cut, Medium Weight Yellow Kevlar with Green Rough Texture Nitrile Palm and Fingertip Coating; M Size

Part #

KV250-M

BDI #

18697550

QTY

Manufacturer Name
HONEYWELL SAFETY PRODUCTS honeywellsafety.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46181536
EAN
0801462001815
Harmonized Tariff Code
3926.20.40.50
Noun
Glove
Keyword String
Anti Cut
Product Detail
Safety Glove
Product Specification
Tuff Coat; Kevlar Shell; Green Nitrile Palm; ANSI Cut Level 2; 10 Cut, Medium Weight Yellow Kevlar with Green Rough Texture Nitrile Palm and Fingertip Coating; M Size
Long Description
Safety Glove; Tuff Coat; Kevlar Shell; Green Nitrile Palm; ANSI Cut Level 2; 10 Cut, Medium Weight Yellow Kevlar with Green Rough Texture Nitrile Palm and Fingertip Coating; M Size