Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
LSZH-2000-2-YL

LSZH-2000-2-YL

LSZH-2000-2-YL WIRE MARKING SLEEVE ; 100/RLL

Wire Marking Sleeve; Single Side Printable; Heat-Shrink Polyolefin Material; Yellow Color; 2" Sleeve Diameter; 2" Sleeve Width; 1" to 1.9" Wire Diameter; 1 Piece Per Sleeve

Part #

116938

BDI #

1008471

PRICE
$ 853.24 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0662820815815
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Single Side Printable; Heat-Shrink Polyolefin Material; Yellow Color; 2" Sleeve Diameter; 2" Sleeve Width; 1" to 1.9" Wire Diameter; 1 Piece Per Sleeve
Long Description
Wire Marking Sleeve; Single Side Printable; Heat-Shrink Polyolefin Material; Yellow Color; 2" Sleeve Diameter; 2" Sleeve Width; 1" to 1.9" Wire Diameter; 1 Piece Per Sleeve