Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
LSZH-250-150-YL-2

LSZH-250-150-YL-2

LSZH-250-150-YL-2 WIRE MARKING SLEEVE ; B7641 0.25X0.75 HEAT SHRINK WHT 5000/RLL

Wire Marking Sleeve; Single Side Printable; Heat-Shrink Polyolefin Material; Yellow Color; 1/4" Sleeve Diameter; 1.5" Sleeve Width; 0.125" to 0.215" Wire Diameter; 12 to 8 AWG Wire Gauge; 2 Piece Per Sleeve

Part #

116874

BDI #

1008407

PRICE
$ 5,451.13 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0662820815174
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Single Side Printable; Heat-Shrink Polyolefin Material; Yellow Color; 1/4" Sleeve Diameter; 1.5" Sleeve Width; 0.125" to 0.215" Wire Diameter; 12 to 8 AWG Wire Gauge; 2 Piece Per Sleeve
Long Description
Wire Marking Sleeve; Single Side Printable; Heat-Shrink Polyolefin Material; Yellow Color; 1/4" Sleeve Diameter; 1.5" Sleeve Width; 0.125" to 0.215" Wire Diameter; 12 to 8 AWG Wire Gauge; 2 Piece Per Sleeve