Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
M6-171-593-BK OBSOLETE DO NOT USE 09/24

M6-171-593-BK OBSOLETE DO NOT USE 09/24

M6-171-593-BK OBSOLETE DO NOT USE 09/24

M6-171-593-BK OBSOLETE DO NOT USE 09/24 ; 0.5" H 1.06" W 200 LABEL/BOX

Raised Panel Label; Polyester Material; Black Color; 1.06" Width; 0.49" Height

Part #

110507 - OBS

BDI #

1004269

PRICE
$ 310.69 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
23153100
Noun
Label
Keyword String
Raised Panel
Manufacturer URL
https://www.bradyid.com
Product Detail
Raised Panel Label
Product Specification
Polyester Material; Black Color; 1.06" Width; 0.49" Height
Long Description
Raised Panel Label; Polyester Material; Black Color; 1.06" Width; 0.49" Height