token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
M6-173-593-YL OBSOLETE DO NOT USE 09/24

M6-173-593-YL OBSOLETE DO NOT USE 09/24

M6-173-593-YL OBSOLETE DO NOT USE 09/24

M6-173-593-YL OBSOLETE DO NOT USE 09/24 ; 2" H 1" W 100 LABEL/BOX

Raised Panel Label; Polyester Material; Yellow Color; 1" Width; 2" Height

Part #

173946 - OBS

BDI #

1004279

PRICE
$ 239.13 / each
No Longer Available
Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.141
UNSPSC
23153100
Noun
Label
Keyword String
Raised Panel
Manufacturer URL
https://www.bradyid.com
Product Detail
Raised Panel Label
Product Specification
Polyester Material; Yellow Color; 1" Width; 2" Height
Long Description
Raised Panel Label; Polyester Material; Yellow Color; 1" Width; 2" Height