Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
M6-250-1-342-YL OBSOLETE DO NOT USE 9/24

M6-250-1-342-YL OBSOLETE DO NOT USE 9/24

M6-250-1-342-YL OBSOLETE DO NOT USE 9/24

M6-250-1-342-YL OBSOLETE DO NOT USE 9/24 ; 0.25" DIAX1" W FOR PRINTER 100/RLL

Wire Marking Sleeve; Polyolefin Material; Yellow Color; 16 to 10 Wire Gauge; 0.094" to 0.215" Wire Diameter; 0.25" Supplied Diameter; 0.094" Recovered Diameter; 1" Sleeve Width

Part #

18483 - OBS

BDI #

1011903

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.161
UNSPSC
23153100
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Polyolefin Material; Yellow Color; 16 to 10 Wire Gauge; 0.094" to 0.215" Wire Diameter; 0.25" Supplied Diameter; 0.094" Recovered Diameter; 1" Sleeve Width
Long Description
Wire Marking Sleeve; Polyolefin Material; Yellow Color; 16 to 10 Wire Gauge; 0.094" to 0.215" Wire Diameter; 0.25" Supplied Diameter; 0.094" Recovered Diameter; 1" Sleeve Width