token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
M6-30-427-RD OBSOLETE DO NOT USE 09/24

M6-30-427-RD OBSOLETE DO NOT USE 09/24

M6-30-427-RD OBSOLETE DO NOT USE 09/24

M6-30-427-RD OBSOLETE DO NOT USE 09/24 ; 1.5" H 0.75" W 250 LABEL/ROLL

Printer Label; General Identification Label; 0.75" Width; 1.5" Height; Red Color; Vinyl Material

Part #

173814 - OBS

BDI #

1011995

PRICE
$ 122.38 / each
No Longer Available
Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.084
UNSPSC
23153100
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
General Identification Label; 0.75" Width; 1.5" Height; Red Color; Vinyl Material
Long Description
Printer Label; General Identification Label; 0.75" Width; 1.5" Height; Red Color; Vinyl Material