token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
M6C-1000-439-BK OBSOLETE DO NOT USE 9/24

M6C-1000-439-BK OBSOLETE DO NOT USE 9/24

M6C-1000-439-BK OBSOLETE DO NOT USE 9/24

M6C-1000-439-BK OBSOLETE DO NOT USE 9/24 ; 1" W 50' L

Printer Label; General Identification Label; 1" Width; 50 Ft Height; Black Color; Vinyl Material

Part #

11188 - OBS

BDI #

1005077

PRICE
$ 180.74 / each
No Longer Available
Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
23153100
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
General Identification Label; 1" Width; 50 Ft Height; Black Color; Vinyl Material
Long Description
Printer Label; General Identification Label; 1" Width; 50 Ft Height; Black Color; Vinyl Material