Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MADM157VA

MADM157VA

MADM157VA SAFETY SIGN ; DANGER DO NOT ENTER 10X14IN ALUMINUM

Safety Sign; 10" X 14" Size; 0.04" Thickness; Solid Aluminum Material; -40 to 250 Degree F Temperature; Polyester Over-Laminate Top Coating

Part #

MADM157VA

BDI #

25115083

QTY

Manufacturer Name
JUSTRITE SAFETY GROUP WWW.ACCUFORM.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
Harmonized Tariff Code
3919.90.50.60
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.accuform.com
Product Detail
Safety Sign
Product Specification
10" X 14" Size; 0.04" Thickness; Solid Aluminum Material; -40 to 250 Degree F Temperature; Polyester Over-Laminate Top Coating
Long Description
Safety Sign; 10" X 14" Size; 0.04" Thickness; Solid Aluminum Material; -40 to 250 Degree F Temperature; Polyester Over-Laminate Top Coating