token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

N10SB

N10SB

N10SB HARD HAT ; REPL N10 SWEATBAND 2/PK

Sweatband; Universal; Black; 4" Width X 10" Length

Part #

068-N10SB

BDI #

22516613

PRICE
$ 17.59 / each

QTY

Manufacturer Name
HONEYWELL SAFETY PRODUCTS honeywellsafety.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
53102506
EAN
0883940258270
Noun
Sweatband
Product Detail
Sweatband
Product Specification
Universal; Black; 4" Width X 10" Length
Long Description
Sweatband; Universal; Black; 4" Width X 10" Length