token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

NF35F/11XXL

NF35F/11XXL

NF35F/11XXL NORTHFLEX GLOVES ; OIL GRIP FULLY COATED 13GA

Safety Glove; NorthFlex Oil Grip FC; NF35; Green Polyamide Knitted; Fully Double Dipped Black Nitrile Coating; Elastic Knitted Wrist; 11/2XL Size

Part #

NF35F/11XXL

BDI #

22516695

QTY

Manufacturer Name
HONEYWELL SAFETY PRODUCTS honeywellsafety.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
46181536
Harmonized Tariff Code
3926.20.40.50
Noun
Glove
Keyword String
Anti Cut
Product Detail
Safety Glove
Product Specification
NorthFlex Oil Grip FC; NF35; Green Polyamide Knitted; Fully Double Dipped Black Nitrile Coating; Elastic Knitted Wrist; 11/2XL Size
Long Description
Safety Glove; NorthFlex Oil Grip FC; NF35; Green Polyamide Knitted; Fully Double Dipped Black Nitrile Coating; Elastic Knitted Wrist; 11/2XL Size