token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
P2AQRW74A7618

P2AQRW74A7618

P2AQRW74A7618

P2AQRW74A7618 ; POR HARD HAT

Hard Hat; Roughneck P2; Cap Style; Fiberglass; Green Shell; Quick Lok Block; Ratchet Headband; 8 Point Suspension; Type 1; Class G

Part #

P2AQRW74A7618

BDI #

23211790

QTY

Manufacturer Name
HONEYWELL SAFETY PRODUCTS honeywellsafety.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
46181701
Harmonized Tariff Code
6506.10.30.75
Noun
Hat
Keyword String
Hard
Product Detail
Hard Hat
Product Specification
Roughneck P2; Cap Style; Fiberglass; Green Shell; Quick Lok Block; Ratchet Headband; 8 Point Suspension; Type 1; Class G
Long Description
Hard Hat; Roughneck P2; Cap Style; Fiberglass; Green Shell; Quick Lok Block; Ratchet Headband; 8 Point Suspension; Type 1; Class G