token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PBP12011

PBP12011

PBP12011 KNEE BOOT ; BLACK PVC PLAIN TOE 14IN SIZE 11 6PAA/CS

Boot and Shoe; Black Color; 16" Nominal Height; 15" Nominal Length; Polyester Lining; PVC Material; 11 Size Group; Over Sock Style; 6" Nominal Width

Part #

PBP12011

BDI #

21988325

PRICE
$ 37.69 / pair

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
2.251
UNSPSC
46181604
EAN
0045143124565
Noun
Boot and Shoe
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
611-PBP12011
Weight / LBS
6.6
Product Detail
Boot and Shoe
Product Specification
Black Color; 16" Nominal Height; 15" Nominal Length; Polyester Lining; PVC Material; 11 Size Group; Over Sock Style; 6" Nominal Width
Long Description
Boot and Shoe; Black Color; 16" Nominal Height; 15" Nominal Length; Polyester Lining; PVC Material; 11 Size Group; Over Sock Style; 6" Nominal Width