Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
PS-094-150-WT-S

PS-094-150-WT-S

PS-094-150-WT-S

PS-094-150-WT-S WIRE MARKING SLEEVE ; 0.094" DIAX1.5" W FOR PRINTER 500/RLL

Wire Marking Sleeve; Single Side Printing; Polyolefin Material; White Color; 0.094" Sleeve Diameter; 0.023" to 0.08" Diameter Wire Range; 1.5" Sleeve Width; 1 Pieces Per Sleeve; 500 Sleeve Per Roll

Part #

32136

BDI #

1019108

PRICE
$ 590.38 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820321361
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Single Side Printing; Polyolefin Material; White Color; 0.094" Sleeve Diameter; 0.023" to 0.08" Diameter Wire Range; 1.5" Sleeve Width; 1 Pieces Per Sleeve; 500 Sleeve Per Roll
Long Description
Wire Marking Sleeve; Single Side Printing; Polyolefin Material; White Color; 0.094" Sleeve Diameter; 0.023" to 0.08" Diameter Wire Range; 1.5" Sleeve Width; 1 Pieces Per Sleeve; 500 Sleeve Per Roll