token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PS-1500-2-VT

PS-1500-2-VT WIRE MARKING SLEEVE ; B342 1.5X2 HEAT SHRINK VLT 250/RLL

Wire Marking Sleeve; Single Side Printing; Polyolefin Material; Violet Color; 1.5" Sleeve Diameter; 0.5" to 1.4" Diameter Wire Range; 2" Sleeve Width; 1 Pieces Per Sleeve; 250 Sleeve Per Roll

Part #

130480

BDI #

23030143

PRICE
$ 1,426.00 / roll

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121612
EAN
0662820990024
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Single Side Printing; Polyolefin Material; Violet Color; 1.5" Sleeve Diameter; 0.5" to 1.4" Diameter Wire Range; 2" Sleeve Width; 1 Pieces Per Sleeve; 250 Sleeve Per Roll
Long Description
Wire Marking Sleeve; Single Side Printing; Polyolefin Material; Violet Color; 1.5" Sleeve Diameter; 0.5" to 1.4" Diameter Wire Range; 2" Sleeve Width; 1 Pieces Per Sleeve; 250 Sleeve Per Roll