Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
PS-187-150-BL

PS-187-150-BL

PS-187-150-BL WIRE MARKING SLEEVE ; B342 0.187X1.5 HEAT SHRINK BLU 2500/RLL

Wire Marking Sleeve; Single Side Printing; Polyolefin Material; Blue Color; 0.187" Sleeve Diameter; 0.062" to 0.15" Diameter Wire Range; 1.5" Sleeve Width; 1 Pieces Per Sleeve; 2500 Sleeve Per Roll

Part #

130489

BDI #

23030167

PRICE
$ 3,921.13 / roll

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121612
EAN
0662820990116
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Single Side Printing; Polyolefin Material; Blue Color; 0.187" Sleeve Diameter; 0.062" to 0.15" Diameter Wire Range; 1.5" Sleeve Width; 1 Pieces Per Sleeve; 2500 Sleeve Per Roll
Long Description
Wire Marking Sleeve; Single Side Printing; Polyolefin Material; Blue Color; 0.187" Sleeve Diameter; 0.062" to 0.15" Diameter Wire Range; 1.5" Sleeve Width; 1 Pieces Per Sleeve; 2500 Sleeve Per Roll