token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
PS-250-2-WT-S

PS-250-2-WT-S

PS-250-2-WT-S

PS-250-2-WT-S WIRE MARKING SLEEVE ; 0.25" DIAX2" W FOR PRINTER 500/RLL

Wire Marking Sleeve; Single Side Printing; Polyolefin Material; White Color; 0.25" Sleeve Diameter; 0.094" to 0.215" Diameter Wire Range; 2" Sleeve Width; 1 Pieces Per Sleeve; 500 Sleeve Per Roll

Part #

32145

BDI #

1019117

PRICE
$ 1,167.28 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820321453
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Single Side Printing; Polyolefin Material; White Color; 0.25" Sleeve Diameter; 0.094" to 0.215" Diameter Wire Range; 2" Sleeve Width; 1 Pieces Per Sleeve; 500 Sleeve Per Roll
Long Description
Wire Marking Sleeve; Single Side Printing; Polyolefin Material; White Color; 0.25" Sleeve Diameter; 0.094" to 0.215" Diameter Wire Range; 2" Sleeve Width; 1 Pieces Per Sleeve; 500 Sleeve Per Roll