Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PT2T48U

PT2T48U

PT2T48U WORK PANT ; FR TWILL TAN 48U 18EA/CS

Work Pant; 48" Waist; Inseam Unhemmed; Tan Color; 7OZ 88% Cotton and 12% Nylon Twill Fabric; Flame Resistant; 6 Pockets; Button-Up and Zippered Fly Front; Reinforced and Pleated Knees; Double Stitched; Cat2 Protection; 18 Per Case

Part #

PT2T48U

BDI #

27443132

PRICE
$ 164.51 / each

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.744
UNSPSC
46181500
EAN
0045143763702
Harmonized Tariff Code
6107.99.80.00
Noun
Pant
Keyword String
Work
Manufacturer URL
https://www.mcrsafety.com
Weight / LBS
1.64
Product Detail
Work Pant
Product Specification
48" Waist; Inseam Unhemmed; Tan Color; 7OZ 88% Cotton and 12% Nylon Twill Fabric; Flame Resistant; 6 Pockets; Button-Up and Zippered Fly Front; Reinforced and Pleated Knees; Double Stitched; Cat2 Protection; 18 Per Case
Long Description
Work Pant; 48" Waist; Inseam Unhemmed; Tan Color; 7OZ 88% Cotton and 12% Nylon Twill Fabric; Flame Resistant; 6 Pockets; Button-Up and Zippered Fly Front; Reinforced and Pleated Knees; Double Stitched; Cat2 Protection; 18 Per Case