token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

67-246/L

67-246/L

67-246/L GRIPPAZ SKINS NITRILE GLOVES ; AMBI-DEX BLK 6 MIL NITRILE FSH 10BOX/CS

Safety Glove; Grippaz Skins; Disposable Liquid-Proof; L Size; ESD Safe Touchscreen Compatible; Black Color; Fish Scale Grip; Superior Grade; Nitrile Polymer; 6 Mil Thickness; 9.5" Length; Powder Free; For Handling Oily/Wet Part, Paint Spraying, Automotive Service and Repair and Electroplating Object

Part #

67-246/L

BDI #

24874659

PRICE
$ 178.45 / case

QTY

INVENTORY:
8
Manufacturer Name
PROTECTIVE INDUSTRIAL PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46180000
EAN
0616314221859
Noun
Glove
Keyword String
Safety
Manufacturer URL
Product Detail
Safety Glove
Product Specification
Grippaz Skins; Disposable Liquid-Proof; L Size; ESD Safe Touchscreen Compatible; Black Color; Fish Scale Grip; Superior Grade; Nitrile Polymer; 6 Mil Thickness; 9.5" Length; Powder Free
Long Description
Safety Glove; Grippaz Skins; Disposable Liquid-Proof; L Size; ESD Safe Touchscreen Compatible; Black Color; Fish Scale Grip; Superior Grade; Nitrile Polymer; 6 Mil Thickness; 9.5" Length; Powder Free; For Handling Oily/Wet Part, Paint Spraying, Automotive Service and Repair and Electroplating Object