token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

68-105/L

68-105/L

68-105/L COWHIDE DRIVERS GLOVES ; ECONOMY GRADE STRAIGHT THUMB 10DZ/CS

Safety Glove; Unlined Leather Driver; L Size; Cut and Sewn; Natural Color; Slip-on; Economy Grade; Top Grain Cowhide; Nylon Stitching; Straight Thumb; Economy Grade; For Construction, Machine Operation, Light Duty Welding, Utility Work, Farming, Roping and Many Other General Application

Part #

68-105/L

BDI #

24899081

PRICE
$ 5.90 / pair

QTY

INVENTORY:
36
Manufacturer Name
PROTECTIVE INDUSTRIAL PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46180000
EAN
0616314015380
Noun
Glove
Keyword String
Safety
Manufacturer URL
Product Detail
Safety Glove
Product Specification
Unlined Leather Driver; L Size; Cut and Sewn; Natural Color; Slip-on; Economy Grade; Top Grain Cowhide; Nylon Stitching; Straight Thumb; Economy Grade
Long Description
Safety Glove; Unlined Leather Driver; L Size; Cut and Sewn; Natural Color; Slip-on; Economy Grade; Top Grain Cowhide; Nylon Stitching; Straight Thumb; Economy Grade; For Construction, Machine Operation, Light Duty Welding, Utility Work, Farming, Roping and Many Other General Application