token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

DPG51-1D

DPG51-1D

DPG51-1D SAFETY GLASSES ; RADIUS BLACK FRAME 12/BX 300/CS

Safety Glass; Clear Polycarbonate Lens; Black Frame with Rubber Tip; Soft Rubber Nose Piece; 10 Base Curve Lens; DPG51 Radius Series

Part #

DPG51-1D

BDI #

24990626

PRICE
$ 7.27 / each

QTY

INVENTORY:
12
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
UNSPSC
46181802
EAN
0674326281995
Harmonized Tariff Code
9004.90.00.00
Noun
Glass
Keyword String
Safety
Manufacturer URL
https://www.dewalt.com
Weight / LBS
0.0875
Product Detail
Safety Glass
Product Specification
Clear Polycarbonate Lens; Black Frame with Rubber Tip; Soft Rubber Nose Piece; 10 Base Curve Lens; DPG51 Radius Series
Long Description
Safety Glass; Clear Polycarbonate Lens; Black Frame with Rubber Tip; Soft Rubber Nose Piece; 10 Base Curve Lens; DPG51 Radius Series