Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R840-08

R840-08

R840-08 LIGHT DUTY KNIT GLOVE ; NITRILE COATING BLACK AND GREEN YELLOW

Impact Protection Glove; Size 8; Black/Green-Yellow Color; Nitrile Coating; Knit Wrist Cuff Style; Palm Coated Finish; Black Nylon/Spandex Lining; 15 GA Knit Material; TPR Cut Resistance Abrasion; R-840 Style; For Automotive | Construction | Food Processing | Logistics | Manufacturing | Oil and Gas | Utilities; Warehousing

Part #

840-08

BDI #

27479052

QTY

Manufacturer Name
ANSELL LIMITED
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46180000
Noun
Glove
Keyword String
Impact Protection
Manufacturer URL
https://www.ansell.com
Product Detail
Impact Protection Glove
Product Specification
Size 8; Black/Green-Yellow Color; Nitrile Coating; Knit Wrist Cuff Style; Palm Coated Finish; Black Nylon/Spandex Lining; 15 GA Knit Material; TPR Cut Resistance Abrasion; R-840 Style
Long Description
Impact Protection Glove; Size 8; Black/Green-Yellow Color; Nitrile Coating; Knit Wrist Cuff Style; Palm Coated Finish; Black Nylon/Spandex Lining; 15 GA Knit Material; TPR Cut Resistance Abrasion; R-840 Style; For Automotive | Construction | Food Processing | Logistics | Manufacturing | Oil and Gas | Utilities; Warehousing