Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S3923

S3923

S3923 BLIND FLANGE LOCKOUT DEVICE ; RED/SILVER MEDIUM 6/CTN

Lockout and Hasp; Powder-Coated Coating; Red/Silver Color; Not Keyed; Other Combination/Keying; Includes Hardened Steel Slide Bar; Medium Nominal Length; Aluminum/Steel Material; 4 Number of Padlock; 12" Maximum Pipe Diameter; Corrosion-Resistant Resistance; 9/32" Maximum Shackle Diameter; Blind Flange Style; Blind Flange Lockout Type; 10-3/4" Maximum Width; For Used With Pipeline

Part #

S3923

BDI #

22875759

PRICE
$ 115.21 / each

QTY

Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.855
UNSPSC
46171511
EAN
0071649274381
Noun
Lockout and Hasp
Manufacturer Item Number
470-S3923
Product Detail
Lockout and Hasp
Product Specification
Powder-Coated Coating; Red/Silver Color; Not Keyed; Other Combination/Keying; Includes Hardened Steel Slide Bar; Medium Nominal Length; Aluminum/Steel Material; 4 Number of Padlock; 12" Maximum Pipe Diameter; Corrosion-Resistant Resistance; 9/32" Maximum Shackle Diameter; Blind Flange Style; Blind Flange Lockout Type; 10-3/4" Maximum Width; For Used With Pipeline
Long Description
Lockout and Hasp; Powder-Coated Coating; Red/Silver Color; Not Keyed; Other Combination/Keying; Includes Hardened Steel Slide Bar; Medium Nominal Length; Aluminum/Steel Material; 4 Number of Padlock; 12" Maximum Pipe Diameter; Corrosion-Resistant Resistance; 9/32" Maximum Shackle Diameter; Blind Flange Style; Blind Flange Lockout Type; 10-3/4" Maximum Width; For Used With Pipeline