token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

S600

S600

S600 PORTABLE GROUP LOCK BOX ; SS WITH KEY WINDOW

Lock Box; Red Color; 5-43/64" Nominal Height; Stainless Steel Material; 6-27/64" Nominal Width

Part #

S600

BDI #

22875793

PRICE
$ 139.18 / each

QTY

Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
Weight / Kilogram
2.332
UNSPSC
27112800
EAN
0071649290107
Noun
Box
Keyword String
Lock
Manufacturer Item Number
470-S600
Product Detail
Lock Box
Product Specification
Red Color; 5-43/64" Nominal Height; Stainless Steel Material; 6-27/64" Nominal Width
Long Description
Lock Box; Red Color; 5-43/64" Nominal Height; Stainless Steel Material; 6-27/64" Nominal Width