Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S602

S602

S602 PORTABLE GROUP LOCK BOX ; WITH KEY WINDOW REWRITABLE TAG

Lock Box; Red Color; 9-1/16" Nominal Height; Stainless Steel Material; 6-27/64" Nominal Width

Part #

S602

BDI #

22875797

PRICE
$ 177.13 / each

QTY

Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
Weight / Kilogram
2.992
UNSPSC
46171500
EAN
0071649290121
Noun
Box
Keyword String
Lock
Manufacturer Item Number
470-S602
Product Detail
Lock Box
Product Specification
Red Color; 9-1/16" Nominal Height; Stainless Steel Material; 6-27/64" Nominal Width
Long Description
Lock Box; Red Color; 9-1/16" Nominal Height; Stainless Steel Material; 6-27/64" Nominal Width