Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SCN03-4

SCN03-4

SCN03-4 CLIPSLEEVE WIRE MARKER ; LEGEND 4 300/PK

Wire Marker; 4 Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.037" to 0.051" Wire Diameter; 26 to 24 AWG Wire Gauge; 300 Per Pack

Part #

32954

BDI #

1019352

PRICE
$ 119.61 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820329541
Noun
Marker
Keyword String
Wire
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marker
Product Specification
4 Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.037" to 0.051" Wire Diameter; 26 to 24 AWG Wire Gauge; 300 Per Pack
Long Description
Wire Marker; 4 Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.037" to 0.051" Wire Diameter; 26 to 24 AWG Wire Gauge; 300 Per Pack