token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SCN07-U

SCN07-U

SCN07-U CLIPSLEEVE WIRE MARKER ; LEGEND U 300/PK

Wire Marker; U Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.075" to 0.087" Wire Diameter; 18 AWG Wire Gauge; 300 Per Pack

Part #

33030

BDI #

1019379

PRICE
$ 117.28 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820330301
Noun
Marker
Keyword String
Wire
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marker
Product Specification
U Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.075" to 0.087" Wire Diameter; 18 AWG Wire Gauge; 300 Per Pack
Long Description
Wire Marker; U Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.075" to 0.087" Wire Diameter; 18 AWG Wire Gauge; 300 Per Pack