Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SCN09-P

SCN09-P

SCN09-P CLIPSLEEVE WIRE MARKER ; LEGEND P 300/PK

Wire Marker; P Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.098" to 0.11" Wire Diameter; 18 AWG Wire Gauge; 300 Per Pack

Part #

33175

BDI #

1019480

PRICE
$ 119.61 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820331759
Noun
Marker
Keyword String
Wire
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marker
Product Specification
P Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.098" to 0.11" Wire Diameter; 18 AWG Wire Gauge; 300 Per Pack
Long Description
Wire Marker; P Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.098" to 0.11" Wire Diameter; 18 AWG Wire Gauge; 300 Per Pack