token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SCNG-18-PLUS

SCNG-18-PLUS

BRADY SCNG-18-PLUS

Wire Marker; PLUS Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.181" to 0.232" Wire Diameter; 10 to 8 AWG Wire Gauge; 300 Per Pack

Part #

SCNG-18-PLUS

BDI #

1019782

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
Noun
Marker
Keyword String
Wire
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marker
Product Specification
PLUS Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.181" to 0.232" Wire Diameter; 10 to 8 AWG Wire Gauge; 300 Per Pack
Long Description
Wire Marker; PLUS Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.181" to 0.232" Wire Diameter; 10 to 8 AWG Wire Gauge; 300 Per Pack