token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SE203A000

SE203A000

SE203A000 HARD HAT ; 8 PT SUSPENSION CLASS E TYPE II

Hard Hat; SE-2 Sensor; Smooth Crown Design; Cap Style; Multi-Directional Protective; 3RWA Ratchet Suspension; Impact Energy Control System; 8PT Suspension; Factory Assembled; Quick-Lok Block; Class C; Type 1 and Type 2; Orange

Part #

SE203A000

BDI #

18445326

QTY

Manufacturer Name
HONEYWELL SAFETY PRODUCTS honeywellsafety.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46181701
EAN
0662463228065
Harmonized Tariff Code
6506.10.30.75
Noun
Hat
Keyword String
Hard
Product Detail
Hard Hat
Product Specification
SE-2 Sensor; Smooth Crown Design; Cap Style; Multi-Directional Protective; 3RWA Ratchet Suspension; Impact Energy Control System; 8PT Suspension; Factory Assembled; Quick-Lok Block; Class C; Type 1 and Type 2; Orange
Long Description
Hard Hat; SE-2 Sensor; Smooth Crown Design; Cap Style; Multi-Directional Protective; 3RWA Ratchet Suspension; Impact Energy Control System; 8PT Suspension; Factory Assembled; Quick-Lok Block; Class C; Type 1 and Type 2; Orange