token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
SE2QC71/3412A

SE2QC71/3412A

SE2QC71/3412A

SE2QC71/3412A ; POR HARD HAT

Hard Hat; SE-2 Sensor; Smooth Crown Design; Cap Style; Multi-Directional Protective; Quick-Lok; 3RWA Ratchet Suspension; Impact Energy Control System; 8PT Suspension; Factory Assembled; Quick-Lok Block; Class C; Type 1 and Type 2; Blue

Part #

SE2QC71/3412A

BDI #

23211768

QTY

Manufacturer Name
HONEYWELL SAFETY PRODUCTS honeywellsafety.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
46181701
Harmonized Tariff Code
6506.10.30.75
Noun
Hat
Keyword String
Hard
Product Detail
Hard Hat
Product Specification
SE-2 Sensor; Smooth Crown Design; Cap Style; Multi-Directional Protective; Quick-Lok; 3RWA Ratchet Suspension; Impact Energy Control System; 8PT Suspension; Factory Assembled; Quick-Lok Block; Class C; Type 1 and Type 2; Blue
Long Description
Hard Hat; SE-2 Sensor; Smooth Crown Design; Cap Style; Multi-Directional Protective; Quick-Lok; 3RWA Ratchet Suspension; Impact Energy Control System; 8PT Suspension; Factory Assembled; Quick-Lok Block; Class C; Type 1 and Type 2; Blue