token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SLF-19-PK

SLF-19-PK

SLF-19-PK WIRE MARKER ; BLK/WHT AND TRAN LEGEND: 19 25CARD/PK

Wire Marker Card; 19 Text Legend; Permanent Acrylic Adhesive; Vinyl Material; Black On White Color; 1.5" Height; 36 Marker Per Card; 25 Card Per Pack

Part #

111339

BDI #

1004590

PRICE
$ 155.74 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820903710
Noun
Card
Keyword String
Wire Marker
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marker Card
Product Specification
19 Text Legend; Permanent Acrylic Adhesive; Vinyl Material; Black On White Color; 1.5" Height; 36 Marker Per Card; 25 Card Per Pack
Long Description
Wire Marker Card; 19 Text Legend; Permanent Acrylic Adhesive; Vinyl Material; Black On White Color; 1.5" Height; 36 Marker Per Card; 25 Card Per Pack