token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
THT-37-428-10

THT-37-428-10

THT-37-428-10

THT-37-428-10 PRINTER LABEL ; 0.5" H 1.5" W 10000 LABEL/ROLL

Printer Label; Thermal Transfer; Permanent Acrylic Adhesive; Polyester Material; Light Gray Color

Part #

30213

BDI #

1018618

PRICE
$ 1,378.82 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820302131
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
Thermal Transfer; Permanent Acrylic Adhesive; Polyester Material; Light Gray Color
Long Description
Printer Label; Thermal Transfer; Permanent Acrylic Adhesive; Polyester Material; Light Gray Color