token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
TMM-265-297-PK

TMM-265-297-PK

TMM-265-297-PK

TMM-265-297-PK WIRE MARKER ; B702 BLK/WHT LEG 265-297 25CARD/PK

Wire Marker Card; 265 to 297 Text Legend; Permanent Acrylic Adhesive; Vinyl Film Material; Black On White Color; 0.5" Height

Part #

111424

BDI #

1004448

PRICE
$ 190.23 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820904564
Noun
Card
Keyword String
Wire Marker
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marker Card
Product Specification
265 to 297 Text Legend; Permanent Acrylic Adhesive; Vinyl Film Material; Black On White Color; 0.5" Height
Long Description
Wire Marker Card; 265 to 297 Text Legend; Permanent Acrylic Adhesive; Vinyl Film Material; Black On White Color; 0.5" Height