token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
TOUCHNTUFF 69-318 SIZE M-8

TOUCHNTUFF 69-318 SIZE M-8

TOUCHNTUFF 69-318 SIZE M-8

TOUCHNTUFF 69-318 SIZE M-8 GLOVES ; 516701 RBR LATEX 100/BOX 1000/CS

Disposable Glove; Size Medium; 9" Length; 5 Mil Thickness; 1.8" Width; Natural Color; Beaded Cuff Style; Natural Rubber Latex Material; Powder Free Style; For Electronics Assembly | General Applications | Lab Work

Part #

105073

BDI #

24456209

QTY

Manufacturer Name
ANSELL LIMITED
Minimum Buy Quantity
N/A
Weight / Kilogram
0.358
UNSPSC
46181504
Harmonized Tariff Code
3926.20.40.50
Noun
Glove
Keyword String
Disposable
Manufacturer URL
Weight / LBS
1.8
Product Detail
Disposable Glove
Product Specification
Size Medium; 9" Length; 5 Mil Thickness; 1.8" Width; Natural Color; Beaded Cuff Style; Natural Rubber Latex Material; Powder Free Style
Long Description
Disposable Glove; Size Medium; 9" Length; 5 Mil Thickness; 1.8" Width; Natural Color; Beaded Cuff Style; Natural Rubber Latex Material; Powder Free Style; For Electronics Assembly | General Applications | Lab Work