token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
TVIW130LCG/O/S

TVIW130LCG/O/S

TVIW130LCG/O/S

TVIW130LCG/O/S ; POR PANTS

Safety Pant; Bib Type; Fire Retardant Bright Orange; Westex Proban Fabric; 2" Yellow North-Lite Retro-Reflective Material; Zipper Closure; 2 Vertical Stripe on Front; X on Back; 360 Degree Horizontal Shape Around Torso and Leg with a Side Zipper on Leg; S Size

Part #

TVIW130LCG/O/S

BDI #

18445343

QTY

Manufacturer Name
HONEYWELL SAFETY PRODUCTS honeywellsafety.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46181527
EAN
0821812902487
Noun
Pant
Keyword String
Safety
Product Detail
Safety Pant
Product Specification
Bib Type; Fire Retardant Bright Orange; Westex Proban Fabric; 2" Yellow North-Lite Retro-Reflective Material; Zipper Closure; 2 Vertical Stripe on Front; X on Back; 360 Degree Horizontal Shape Around Torso and Leg with a Side Zipper on Leg; S Size
Long Description
Safety Pant; Bib Type; Fire Retardant Bright Orange; Westex Proban Fabric; 2" Yellow North-Lite Retro-Reflective Material; Zipper Closure; 2 Vertical Stripe on Front; X on Back; 360 Degree Horizontal Shape Around Torso and Leg with a Side Zipper on Leg; S Size