token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TWM-27-SC-PK

TWM-27-SC-PK

TWM-27-SC-PK WIRE MARKER ; 0.75" HX0.25" W 25CARD/PK

Pre-Printed Wire Marker Card; Individual Number; 27 Text Legend; 1.5" Height; Vinyl Film Material

Part #

113467

BDI #

1006115

PRICE
$ 147.08 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820971153
Noun
Card
Keyword String
Wire Marker
Manufacturer URL
https://www.bradyid.com
Product Detail
Pre-Printed Wire Marker Card
Product Specification
Individual Number; 27 Text Legend; 1.5" Height; Vinyl Film Material
Long Description
Pre-Printed Wire Marker Card; Individual Number; 27 Text Legend; 1.5" Height; Vinyl Film Material