token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TWM-C-PK

TWM-C-PK

TWM-C-PK WIRE MARKER ; B702 BLK/WHT LEGEND: C 25/PK

Pre-Printed Wire Marker Card; Alphabetical Individual Letter; C Text Legend; 1.5" Height; Vinyl Film Material

Part #

111686

BDI #

1004885

PRICE
$ 139.24 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820907183
Noun
Card
Keyword String
Wire Marker
Manufacturer URL
https://www.bradyid.com
Product Detail
Pre-Printed Wire Marker Card
Product Specification
Alphabetical Individual Letter; C Text Legend; 1.5" Height; Vinyl Film Material
Long Description
Pre-Printed Wire Marker Card; Alphabetical Individual Letter; C Text Legend; 1.5" Height; Vinyl Film Material