token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VBS12010

VBS12010

VBS12010 SAFETY BOOT ; POR 17" BLK PVC ECONOMY MENS STL 6PAA/CS

Boot and Shoe; Black Color; 16" Nominal Height; 11.375" Nominal Length; Polyester Lining; PVC Material; 1 pair Quantity; 10 Size Group; Steel Toe PVC Boot Style; 4.625" Nominal Width

Part #

VBS12010

BDI #

23227478

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
2.59
UNSPSC
46181604
EAN
0045143594870
Noun
Boot and Shoe
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
127-VBS12010
Product Detail
Boot and Shoe
Product Specification
Black Color; 16" Nominal Height; 11.375" Nominal Length; Polyester Lining; PVC Material; 1 pair Quantity; 10 Size Group; Steel Toe PVC Boot Style; 4.625" Nominal Width
Long Description
Boot and Shoe; Black Color; 16" Nominal Height; 11.375" Nominal Length; Polyester Lining; PVC Material; 1 pair Quantity; 10 Size Group; Steel Toe PVC Boot Style; 4.625" Nominal Width