Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VBS12014

VBS12014

VBS12014 SAFETY BOOT ; 17" BLK PVC ECONOMY MENS STL TOE 6PAA/CS

Boot and Shoe; Black Color; 16" Nominal Height; 12.75" Nominal Length; Polyester Lining; PVC Material; 1 pair Quantity; 14 Size Group; Steel Toe PVC Boot Style; 4.66" Nominal Width

Part #

VBS12014

BDI #

23227486

PRICE
$ 41.20 / pair

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
3.169
UNSPSC
46181604
EAN
0045143594917
Noun
Boot and Shoe
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
127-VBS12014
Product Detail
Boot and Shoe
Product Specification
Black Color; 16" Nominal Height; 12.75" Nominal Length; Polyester Lining; PVC Material; 1 pair Quantity; 14 Size Group; Steel Toe PVC Boot Style; 4.66" Nominal Width
Long Description
Boot and Shoe; Black Color; 16" Nominal Height; 12.75" Nominal Length; Polyester Lining; PVC Material; 1 pair Quantity; 14 Size Group; Steel Toe PVC Boot Style; 4.66" Nominal Width