token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

WM-DC-PK

WM-DC-PK

WM-DC-PK WIRE MARKER ; B500 BLK/WHT LEGEND: DC 25CARD/PK

Pre-Printed Wire Marker Card; Misc Legend And Symbol; Dc Text Legend; 1.5" Height; Vinyl Cloth Material

Part #

112381

BDI #

1005610

PRICE
$ 136.51 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820914136
Noun
Card
Keyword String
Wire Marker
Manufacturer URL
https://www.bradyid.com
Product Detail
Pre-Printed Wire Marker Card
Product Specification
Misc Legend And Symbol; Dc Text Legend; 1.5" Height; Vinyl Cloth Material
Long Description
Pre-Printed Wire Marker Card; Misc Legend And Symbol; Dc Text Legend; 1.5" Height; Vinyl Cloth Material