token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
XC-500-595-RD-WT OBSOLETE DO NOT USE

XC-500-595-RD-WT OBSOLETE DO NOT USE

XC-500-595-RD-WT OBSOLETE DO NOT USE

XC-500-595-RD-WT OBSOLETE DO NOT USE ; POR 0.5" WX30' L

Printer Label; Vinyl Film Materials; White On Red Color; 0.5" Width; 30FT Length

Part #

142320 - OBS

BDI #

1010707

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
Vinyl Film Materials; White On Red Color; 0.5" Width; 30FT Length
Long Description
Printer Label; Vinyl Film Materials; White On Red Color; 0.5" Width; 30FT Length